Shop All Plumbing Parts
Sloan
Adjustable Tail Assembly, 3-1/16"
Mfr # H551A 3/16
Zoro # G3143752
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3-1/16"
- Fits Brand Sloan
- Material Brass
- For Use With Royal and Regal Flushometers
- Inlet (In.) 1"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # H551A 3/16
- Zoro # G3143752
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 3-1/16" |
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal and Regal Flushometers |
Inlet (In.) | 1" |
Item | Adjustable Tail Assembly |
Accessory Type | Tail Piece Assembly |
Description
Tail Piece Assembly
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Tee, P1:3/4, P2:3/4, Fpt:3/4, PK5 (79595)
- ANVIL 2" Socket Socket Black Forged Steel 45 Degree Elbow Class 3000 (0362014003)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- ILC Replacement for Whirlpool P4rfwb Filter, PK 2 (P4RFWB)
- SLOAN Vandal Resistant Control Stop Assembly (H1010A)
- SLOAN Diaphragm Kit, Dual Filtered (A1045A)
- SLOAN Override Button Replacement (EBV1042A)
- SLOAN Disc, Molded (A15A)
- SLOAN Ebv196A Electrnc Module Repair, Ecos (EBV196A)
- SLOAN Repl Key Only (ETF435)
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- Sloan Plumbing Parts & Accessories