Shop All Plumbing Parts
Sloan
Adjustable Screwdriver Control Stop, 1"
Mfr # H700A
Zoro # G2761141
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1"
- Type Toilets, With Free Spinning Vandal Resistant Cap
- Fits Brand Sloan
- Material Brass, Rubber
- For Use With Royal Flushometer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # H700A
- Zoro # G2761141
- Country of Origin United States
- Category Plumbing Parts
Dimensions
Size | 1" |
Details
Type | Toilets, With Free Spinning Vandal Resistant Cap |
Fits Brand | Sloan |
Material | Brass, Rubber |
For Use With | Royal Flushometer |
Includes | Stop Assembly |
Item | Adjustable Screwdriver Control Stop |
Accessory Type | Control Stop |
Description
Control Stop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Automatic Flush Valve Retrofit Kit (ZER6000AV-WS1-TM)
- TYGON Tubing, 5/8 I.D., 50 ft., Clear, Flexible (AAA00046)
- BASIKS Check Valve, PVC, 2", EPDM, Threaded (TBC360-200EPT-PV)
- PENTAIR/PENTEK Pleated Filter Cartridge, 10 gpm, 20 Micron, 2-7/8" O.D., 20 in H (255487-75)
- SLOAN Slip Joint Ring, 3/4 In, PK48 (F3)
- SLOAN Sfp6 Plug-In Adapter 110 Vac/6 Vdc (0362006)
- SLOAN High Pressure Breaker, 1-1/2in x 13-1/2in (V600AA 1 1/2 X 13 1/2)
- SLOAN Diverter Rebuild Kit (DV50A)
- SLOAN Repl Key Only (ETF435)
- SLOAN A6 Cp Coupling Handle (0301082PK)
- ASCO Rebuild Kit (314491)
- Sloan Plumbing Parts