Shop All Plumbing Parts
Sloan
ADA Handle Grip Sub Assembly
Mfr # B74A
Zoro # G0835012
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Sloan
- Material Brass
- For Use With Royal Flushometer
- Accessory Type ADA Handle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # B74A
- Zoro # G0835012
- UPC # 671254056664
- Country of Origin United States
- Category Plumbing Parts
Details
Fits Brand | Sloan |
Material | Brass |
For Use With | Royal Flushometer |
Item | ADA Handle Grip Sub Assembly |
Accessory Type | ADA Handle |
Description
ADA Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BECK 3" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (0331046607)
- DAYTON Manual Tube Bender Kit (45J339)
- DIXON Cam and Groove Adapter, 3/4", Brass (G75-E-BR)
- LEGRIS Push-to-Connect Wye Union, 10 x 12mm Tube Size, Nylon, Black, 10 PK (3140 10 12)
- SLOAN Ebv1051A Sloan Opt Plus Rep Kit Urinal (3325151)
- SLOAN Adjustable Tail Assembly, 5-1/16" (H551A 5/16)
- SLOAN Master Rebuild Kit, Closet, 1.6 GPF (R1004A)
- SLOAN Plug, Control Stop, PK12 (H528)
- SLOAN Vacuum Breaker Assembly, 1 1/4" x 9", For use with Regal Flushometers (V500AA 1 1/4 X 9)
- SLOAN Slip Joint Coupling, 1 1/2 In, PK2 (F2AA)
- SPEAKMAN Stanchion, 1-1/4 in., Assembly Stand. Bowl (G74-0054)
- Sloan Plumbing Parts