Shop All Shower Heads
Sloan
Ac51-2.0-Vp Cp Shower Head, w/Sh14 Vp
Mfr # 4021040
Zoro # G7627614
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Cleaning, Vandalproof
- Flow Rate 2.00 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
- Height 3-19/32"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4021040
- Zoro # G7627614
- UPC # 671254338944
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 3-19/32" |
Width | 2-1/2" |
Depth | 3-9/16" |
Details
Item | Shower Head |
Features | Self-Cleaning, Vandalproof |
Flow Rate | 2.00 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" NPT |
Standards | CSA, Watersense |
Showerhead Type | Wall Mounted |
Ligature Resistant | No |
Green Certification or Other Recognition | WaterSense Approved |
Material of Construction | Brass |
Primary Material | Metal |
Description
Shower Head, Ligature Resistant No, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp, Standard Series, 30mm, SS (SM4030S-SS)
- NVENT CADDY EZ-Riser Superklip Tube And Pipe Clamp, 1/2 In (389002)
- ZORO SELECT Elbow, 316 SS, 1", Female BSPP, Class 150 (ZUSA-PF-7454)
- WESTBRASS Disposal Air Switch and Single Outlet Control Box in Polished Chrome (ASB-26)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- EZ-FLO EASTMAN Shower Head, Primary Metal Material (15013)
- Sloan Shower Heads