Shop All Shower Heads
Sloan
AC460-2.5 Act-O-Matic Shower Head in Polished Chrome
Mfr # 4024600
Zoro # G011865886
Free Shipping & Returns
$308.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Chrome
- Length 5 in
- Width 5 in
- Finish Polished Chrome
- Installation Behind the Wall
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4024600
- Zoro # G011865886
- UPC # 671254112728
- Country of Origin United States
- Category Shower Heads
Dimensions
Length | 5 in |
Width | 5 in |
Depth | 4.5 in |
Details
Color | Chrome |
Finish | Polished Chrome |
Installation | Behind the Wall |
Description
- •Act-O-Matic, Chrome Plated Shower Head with the following features:
- •Spring loaded, self-cleaning spray disc to prevent particle clogging
- •Cone-within-a-cone Spray Pattern for total body coverage
- •Adjustable spray angle with pressure compensating 2.5 gM (9.4 LM) flow control
- •All Brass Construction
- •Mounting Plate with Vandal Resistant Mounting Screws
- •1/2? IS inlet
- •Shower Head shall be in conformance to all requirements of ANSI/ ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" Female NPT x Female NPT x Female NPT x Female NPT Malleable Iron Cross Class 300 (5PAU7)
- ZORO SELECT CPVC Tee, Schedule 80, 3/4" Pipe Size, FNPT x FNPT x FNPT (9805-007)
- SMITH-COOPER Socket Weld Red Coup., 150lb, 316, 1-1/2X1" (4381049860)
- SAFE-T-SEAL Test Plug, Rubber, Mechanical, 1-1/2" Size (MTP152)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- KOHLER 36 (26299-G-BL)
- Sloan Bathtub Faucets & Accessories