Shop All Shower Heads
Sloan
Ac450-2.5 Cp Shower Head, L/Anchors/Sc
Mfr # 4024505
Zoro # G7627605
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Self-Cleaning, Vandalproof
- Flow Rate 2.50 gpm
- Finish Chrome
- Shower Head Type Wall Mounted
- Height 4-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4024505
- Zoro # G7627605
- UPC # 671254112124
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-3/8" |
Width | 3-1/2" |
Depth | 3-7/16" |
Details
Item | Shower Head |
Features | Self-Cleaning, Vandalproof |
Flow Rate | 2.50 gpm |
Finish | Chrome |
Shower Head Type | Wall Mounted |
Connection | 1/2" MIPS |
Standards | CSA |
Showerhead Type | Wall Mounted |
Material of Construction | Brass |
Primary Material | Metal |
Ligature Resistant | Yes |
Description
Shower Head, Ligature Resistant Yes, Wall Mounted
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" F1960 PPSU PEX TEE (461-923)
- PENTAIR/PENTEK Filter System, 3/4 In NPT, 1 gpm (160292-75)
- NOSHOK Needle valve, 1/4" NPT MxF, Carbo (502-MFC)
- SMITH-COOPER SW Insert, 3M, 316/L, 2X1-1/2" (4307005666)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN Shower Head Ac11-2.5 PVDBN Shower Head (4020115)
- SLOAN wall, Shower Head, Chrome (AC51-2.5)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- KAISER K511A1 4-Function Hand Shower Head (K511A1)
- Sloan Shower Heads