Shop All Shower Heads
Sloan
Ac450-2.5 Cp Shower Head
Mfr # 4024500
Zoro # G1209383
Free Shipping & Returns
$256.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws, Fast Drain Feature to Prevent Residual Slow Dripping
- Material Brass
- Flow Rate 2.5 gpm
- ADA Compliant No
- Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 4024500
- Zoro # G1209383
- UPC # 671254112131
- Country of Origin United States
- Category Shower Heads
Dimensions
Height | 4-3/8" |
Details
Item | Shower Head |
Features | Spring Loaded, Self Cleaning Spray Disk to Prevent Particle Clogging, Cone-within-a-Cone Spray Pattern for Total Body Coverage, Mounting Plate with Vandal Resistant Mounting Screws, Fast Drain Feature to Prevent Residual Slow Dripping |
Material | Brass |
Flow Rate | 2.5 gpm |
ADA Compliant | No |
Finish | Chrome |
Connection | 1/2" MIPS |
Standards | ANSI/ASME Standard A112.18.1M, CSA B-125 and the United States Federal Energy Policy Act |
Flow Rate (GPM) | 2.5 |
Description
Ac450-2.5 Cp Shower Head
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASON INDUSTRIES Stainless Steel Braided Hose With Threaded Nipples 1/2 x 6-1/2 (MN .5x6.5)
- ELKHART BRASS Inlet/Outlet Repair Kit, 2-1/2 In (B-90 series)
- REDHAT 24V DC Stainless Steel Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8210G087)
- BEHRINGER Tube Clamp Kit, Tube Sz 2 In, Carbon Steel (R8H6200-PP)
- SLOAN Ac51-2.0 Cp Shower Head (4021030)
- SLOAN Ac460-2.0 Cp Shower Head (4024630)
- SLOAN Shower Head Ac51-2.5 Cp Shower Head (4021000)
- SLOAN wall, Shower Head, Chrome (AC11-2.5)
- SLOAN Shower Head Ac11-2.5 Cp Shower Head (4020100)
- SLOAN wall, Shower Head, Chrome (AC11-2.0)
- ZURN Shower Head, 2-1/4" H, 1.75 gpm Flow Rate (Z7000-S5-1.75)
- Sloan Bathtub Faucets & Accessories