Shop All Hand Soap Dispenser Refills
Sloan
800 ml Liquid Hand Soap Cartridge
Mfr # ESD217
Zoro # G1619886
original price:
$135.01
27% off
new price: $97.85
/pk 4, $24.46/ea
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe Vera, Glycerin, Vitamin E
- Fragrance Unscented
- Size 800 ml
- Application Hand Cleansing
- Hygiene Form Liquid
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # ESD217
- Zoro # G1619886
- UPC # 885217563988
- Country of Origin Taiwan, Province of China
- Category Hand Soap Dispenser Refills
Dimensions
Size | 800 ml |
Container Size | 800 mL |
Details
Formula | Aloe Vera, Glycerin, Vitamin E |
Fragrance | Unscented |
Item | Hand Soap |
Application | Hand Cleansing |
Hygiene Form | Liquid |
Hygiene Properties | Moisturizing |
Packaging Type | Cartridge |
Soap/Lotion Type | Liquid |
Requires Dispenser | Yes |
Hygiene Series | Sloan |
Uses Dispenser | Mfr. No. ESD250 |
Color | Green |
Container Type | Cartridge |
Series | ESD |
Form | Liquid |
Refill Type | Bulk |
Includes Grit | No |
NSF Rating | Not Rated |
Manufacturer Dispenser Part Number | ESD250 |
Removes | Germs, Grease, Grime |
Product Type | Hand Soap |
Description
Hand Soap, Color Green, Form Liquid, Product Type Hand Soap, Series ESD, Container Size 800 mL, Container Type Cartridge, Fragrance Fragrance Free, Hygiene Properties Moisturizing, Formula Aloe Vera, Glycerin, Vitamin E, Includes Grit No, Number of Pumps Included Not Applicable, Manufacturer Dispenser Part Number ESD250, Requires Dispenser No, Includes Not Applicable, Application Hand Cleansing, NSF Rating Not Rated, Removes Germs, Grease, Grime, Grainger Dispenser Part Number 2VEF1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WYPALL PowerClean ProScrub Heavy Duty Wet Towels, 9.50" W x 12" L Bucket, Orange Citrus, 6 PK (KCC91371)
- CLEVA HONG KONG Cleva Hong Kong 248909 4 gal 5 HP Wet & Dry Vacmaster (248909)
- DIVERSEY Floor Maintainer, 2.5L Bottle, 2 PK (92974618)
- BRADLEY Liquid Soap Dispenser, Wall Mount (6481-000000)
- SLOAN 1500 mL, 50.72 oz. Green Certified Foam Hand Soap Cleanser, 4PK (8565-04-N6300GN)
- SLOAN 1,500 mL Foam Hand Soap Cartridge, 4 PK (ESD-325)
- SLOAN 1000 ml Foam Hand Soap Cartridge, 6 PK (SJS1751-3)
- HYGENALL HEXOFF 1 gal. Foam Hand Soap Cartridge (HXFHW8001G)
- DEB 2L Liquid Hand Cleaner Cartridge (09107)
- ZEP Hand Cleaner, TKO, 1 Gal, Jug, R548 Series, Includes Grit, Lemon Fragrance, 4 Pack (R54824)
- ZEP 128 oz Personal Soaps Pump Bottle, 4 PK (1049469)
- Sloan Hand Soap Dispenser Refills