Shop All Dual Flush Valves
Sloan
3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim
Mfr # 3011310
Zoro # G1356024
product price: $243.99
/ea
Free Shipping & Returns
$243.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rough-In 14-1/2"
- Valve Design Diaphragm
- Standards ADA Compliant, UPC Certified, BAA Compliant
- Spud Coupling 1-1/2"
- Finish Rough Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3011310
- Zoro # G1356024
- UPC # 671254021716
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 143 3 3/4 Ldim |
Rough-In | 14-1/2" |
Valve Design | Diaphragm |
Standards | ADA Compliant, UPC Certified, BAA Compliant |
Spud Coupling | 1-1/2" |
Finish | Rough Brass |
Fixture Type | Water Closet |
Fixture Connection | Rear Spud |
Gallons per Flush | 3.5 |
Description
Royal 143 3 3/4 Ldim
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER Thrd Tee, Forged, 3000, 1" (4308002460)
- ADVANCE TABCO Gooseneck Spout, 3-1/2 in. (K-59SP)
- SMITH-COOPER Thrd Tee, Forged, 3000, 1/2" (4308002456)
- GEDORE Pipe Reamer, 1/8" to 1-1/3" Capacity (232001)
- SLOAN Sloan 8186-1 Flush Valve (3790013)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 120 Xyv Yg Flush Valve (3010837)
- SLOAN Royal 180-1.5 Es-S 1.5 Gpf/5.7 Lpf (ROYAL 180-1.5 ES-S)
- SLOAN Ecos 115 1.6/1.1 Hardwired Flush Valve (3370424)
- SLOAN 1 gpf, Single Flush, Urinal Flush Valve Retrofit Kit (EBV1006A)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Regal 111-1.28 Xl (3080050)
- SLOAN Royal 186-0.5 Es-S 0.5 Gpf/1.9 Lpf (ROYAL 186-0.5 ES-S)
- Sloan Dual Flush Valves