Shop All Dual Flush Valves
Sloan
3.5 gpf, Polished Chrome, Water Closet Royal 110 Ess Tmo Flush Valve
Mfr # 3450155
Zoro # G0192681
Free Shipping & Returns
$651.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 3.5
- Fixture Type Water Closet
- Standards ADA Compliant, cUPC Certified, BAA Compliant, UL Certified
- Finish Polished Chrome
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3450155
- Zoro # G0192681
- UPC # 671254378537
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 110 Ess Tmo Flush Valve |
Gallons per Flush | 3.5 |
Fixture Type | Water Closet |
Standards | ADA Compliant, cUPC Certified, BAA Compliant, UL Certified |
Finish | Polished Chrome |
Valve Design | Diaphragm |
Description
Royal 110 Ess Tmo Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Stem Adapter, Small (73064)
- RINNAI Universal Gas Conversion Kit - NG or LP (I-Series) (803000040)
- PFISTER 5 Hole Tub And Shw, 01 Series Chrom, Three Handle, Polished chrome (LG01-3120)
- LARSEN SUPPLY CO 12 Rnd Hose Bibb Handle (01-5109)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- SLOAN Royal 111-1.28 Smo M Flush Valve (3910022)
- SLOAN Sloan 9603-1.6 Flush Valve (3787970)
- SLOAN G2 Optima Plus 8111-1.28 Yo Flush Valve (3250298)
- SLOAN Regal 120 Xl Flush Valve (REGAL 120 XL)
- SLOAN Regal 186-1 Xl (3082675)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- Sloan Dual Flush Valves