Shop All Automatic Flush Valve
Sloan
3.5 gpf, Manual Flush Valve, 1 in IPS, 1 in Spud Coupling
Mfr # 3781626
Zoro # G1102337
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3781626
- Zoro # G1102337
- UPC # 671254386372
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 7 in |
Spud Coupling | 1 in |
Standards | ANSI/ASME 112.19.1, ASSE 1037, BAA |
Item | Manual Flush Valve |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 2In, 50psi, Bronze (69F1A1M2U1-50)
- ZORO SELECT CPVC Reducing Tee, Schedule 80, 2" x 2" x 1" Pipe Size, Socket x Socket x Socket (9801-249)
- ZORO SELECT 1/4" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB08)
- NORPRENE Tubing, Norprene(R), 5/8 in OD, 50 Ft (APW00029)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 1.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling (3915405)
- Sloan Automatic Flush Valve