Shop All Automatic Flush Valve
Sloan
3.5 gpf, Manual Flush Valve, 1 in IPS, 1 in Spud Coupling
Mfr # 3781503
Zoro # G1102300
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3781503
- Zoro # G1102300
- UPC # 671254351042
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 7 in |
Spud Coupling | 1 in |
Standards | ANSI/ASME 112.19.1, ASSE 1037, BAA |
Item | Manual Flush Valve |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROHL Universal Rough Valve Body Only For Wall Mounted Volume Control Trims (R1040R)
- ROBERTSHAW Orifice Pilot, LP Gas (10-114)
- RINNAI 2/4 Condensing Roof Term Extension Kit (185348NPP)
- ELKAY Sink, Undermount Mount, 0 Hole, Lustrous Satin Finish (ELUH2115)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- Sloan Automatic Flush Valve