Shop All Automatic Flush Valve
Sloan
3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # DOLPHIN 110 GJ
Zoro # G1063715
Free Shipping & Returns
$505.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Dolphin(R)
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # DOLPHIN 110 GJ
- Zoro # G1063715
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Dolphin(R) |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Pipe Strap Galvanized 3/4X50Ft (G20-524HC)
- APOLLO VALVES Water Pressure Reducing Valve, 1 In. (36ELF10501PR)
- WATTS Dielectric Flange, 3 In, FIPxSolder, 175psi (3 LF3100)
- HYDROSCIENTIFIC HYDRONIX NSF SEDIMENT FILTER 2.5 X 40, 5M, 20PK (SDC-25-4005-C20)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- AMERICAN STANDARD 0.5 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (6145SM051.002)
- Sloan Automatic Flush Valve