Shop All Automatic Flush Valve
Sloan
3.5 gpf gpf, Manual Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3018112
Zoro # G0601767
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3018112
- Zoro # G0601767
- UPC # 671254031593
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 16 in |
Spud Coupling | 1 1/2 in |
Finish | Rough Brass |
Standards | ANSI/ASME 112.19.2, ASSE 1037, BAA |
Item | Manual Flush Valve |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELDON JAMES Elbow, Thread To Barb, Poly, 3/4 In, PK10 (L12-12HDPE)
- ASAHI Butterfly Valve, 2-1/2" Pipe Size, PVC (173730025)
- DELTA UniverShwring, Shwer ArmFlange VBrnz (U4993-RB)
- APOLLO VALVES T and P Relief Valve, MNPT x FNPT (18C5213125)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 1.6 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3771108)
- Sloan Automatic Flush Valve