Shop All Automatic Flush Valve
Sloan
3.5 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3910120
Zoro # G1077505
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3910120
- Zoro # G1077505
- UPC # 671254061613
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Finish | Polished Chrome |
Item | Automatic Flush Valve |
Pressure Range | 15 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Sensor Range | 22 in to 42 in |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 20-13/16" L, Traditional, Metal, Traditional 18" Grab Bar (10541-S)
- MOEN Commercial Service Kit (104548)
- KECKLEY 8" Flanged Flanged Triple Duty Valve (TDV-800)
- JONES STEPHENS Water Meter Box, Jumbo, 15", Sld Green Lid (M15001)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN Sloan® G2 Optima Plus® Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- Sloan Automatic Flush Valve