Shop All Automatic Flush Valve
Sloan
3.5 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3450801
Zoro # G1080199
product price: $808.99
/ea
Free Shipping & Returns
$808.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 3.5 gpf
- Rough-In 37 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3450801
- Zoro # G1080199
- UPC # 671254350489
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 3.5 gpf |
Rough-In | 37 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Sensor Range | 22 in to 42 in |
Item | Automatic Flush Valve |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Toilet Wedge, Plastic, White, PK8 (31001)
- ELKAY Avado Single Hole Bar Faucet, Pull-down Spray, Black Stainless (LKAV3032BK)
- BLAZING Blackzing Saddle 3/4 FPT for 1", PK25 (BS8000)
- JONES STEPHENS 2" PlumBite Push On Coupling (C77405LF)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 GJ)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- Sloan Automatic Flush Valve