Shop All Hand Soap & Lotion Dispensers
Sloan
3346166 Battery-Powered Deck Mount Foam Soap Dispenser with Polished Chrome Finish
Mfr # 5093346166
Zoro # G211635401
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 5093346166
- Zoro # G211635401
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Bring the convenience and safety of hands-free operation to your restroom with this Sloan 3346166 battery-powered deck mount foam soap dispenser with polished chrome finish! The die cast body features a polished chrome finish that complements nearly any design aesthetic lending a subtle modern accent to your sink. The electronic nature of the dispenser keeps your sink sanitary and spotless. Its sensor activated technology provides hands-free drip-free dispensing within a 5'' range of its infrared sensor. This is a convenient and cost-effective way to provide soap to the guests at your restaurant bar or school!This sizeable dispenser holds 1500 mL of foam soap maximizing soap usage by offering 1500 consistent dispenses before needing refilled. Its energy consumption also promotes longevity as it's battery-operated with an ample battery life of 45000 activations. Not to mention the one-piece construction securely attaches to a deck surface while the motor assembly connected to the dispenser spout suspends under the counter and rotates 360 degrees for easy installation. This dispenser even ships with 4 D alkaline batteries and 2 1500 mL refills of non-scented non-colored foam soap giving you everything you need to make your sink setup cleaner and more efficient!Overall Dimensions:Width: 2 7/8''Depth: 5 15/16''Height: 4 7/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIBEMATICS Global Industrial„¢ Quick Rags® Light Duty Jumbo Roll, 950 Sheets/Roll, 1 Roll/Case (670202)
- EVERFLOW INDUSTRIAL SUPPLY Everflow Industrial Supply C28800 4 in. Force Cup Plunger; Pack Of 5 (861096)
- SOFTSOAP 50 oz Personal Soaps Bottle (US05262A)
- 3M Top Button (59008)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- PURELL CS2 Soap Dispenser, 1000mL, White (4131-06)
- BOBRICK Foam Soap Dispenser (26627)
- PERFORMANCE PLUS Soap Dispenser, Manual, Lt Gray/Gray Trim (PP8901F)
- SC JOHNSON PROFESSIONAL Hand Sanitizer Dispenser, Foam, Touch Free (AUTOINFCON)
- TIMEMIST Metered Dispenser Plus in White (1048502)
- SAN JAMAR Soap Dispenser, Hybrid, 900mL, Blue (SH900TBL-GR)
- Sloan Hand Soap & Lotion Dispensers