Shop All Hand Soap & Lotion Dispensers
Sloan
3346162 Polished Brass Battery-Powered Deck Mount Sensor Foam Soap Dispenser
Mfr # 5093346162
Zoro # G011635519
product price: $1,305.99
/ea
Free Shipping & Returns
$1,305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 5093346162
- Zoro # G011635519
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Bring the convenience and safety of hands-free operation to your restroom with this Sloan 3346162 polished brass battery-powered deck mount sensor foam soap dispenser! The die-cast body features a polished brass finish that complements nearly any design aesthetic lending a subtle modern accent to your sink. The electronic nature of the dispenser keeps your sink sanitary and spotless. Its infrared sensor-activated technology provides hands-free drip-free dispensing. This is a convenient and cost-effective way to provide soap to the guests at your restaurant bar or school!This sizeable dispenser holds 1500 mL of foam soap maximizing soap usage by offering 1500 consistent dispenses before needing to be refilled. Its energy consumption also promotes longevity as it's battery-operated with an ample battery life of 45000 activations. Not to mention the one-piece construction securely attaches to a deck surface while the motor assembly connected to the dispenser spout suspends under the counter and rotates 360 degrees for easy installation. This dispenser even ships with 4 D alkaline batteries and 2 1500 mL refills of non-scented non-colored foam soap giving you everything you need to make your sink setup cleaner and more efficient!Overall Dimensions:Width: 1 15/16''Depth: 5 7/8''Height: 3 7/8''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 23 gal Rectangular Trash Can, Gray, Open Top, Polyethylene (IMP 7023-3)
- TOUGH GUY 5 in Tube Wet Mop, 10oz Dry Wt, Clamp/Quick Change/Side-Gate Connection, Looped-End, Red, Microfiber (6PVY6)
- OIL-DRI Sorbents, 21 gal, 15 in x 150 ft, Universal, Gray, Polypropylene (L70474G)
- BIO CONQUEROR 105 Liquid Enzymatic Concentrate, PK4 (105)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- SC JOHNSON PROFESSIONAL Lotion Dispenser (RES1LDS)
- KOHLER Soap/Lotion Dispenser With Transitional (1893-C-BN)
- SC JOHNSON PROFESSIONAL Transparent Manual Dispenser, 1 L, 4.92 x 4.6 x 9.25, White, PK15, 15PK (TPW1LDS)
- DIAL Dial Fit Dispenser Slate Tf Universal 1L, PK3 (1700016626)
- PROVON NXT 1000mL Dispenser, Push-Style, Gray (2115-06)
- TOUGH GUY 800mL Dispenser, Push-Style, White (1XHJ1)
- Sloan Hand Soap & Lotion Dispensers