Shop All Hand Soap & Lotion Dispensers
Sloan
33461047 2000 mL Polished Chrome Deck Mounted Top-Fill Sensor Soap Dispenser
Mfr # 50933461047
Zoro # G411635508
Free Shipping & Returns
$1,170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 50933461047
- Zoro # G411635508
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Wash away your problems with this Sloan 33461047 2000 mL polished chrome deck mounted top-fill sensor soap dispenser. With the help of this dispenser you won't have to venture under the sink every time you need to refill soap. The machine's chrome-plated die-cast body is equipped with a top-fill feature for easy access. The electronic nature of the dispenser keeps your sink sanitary and spotless. Its sensor activated technology provides hands-free drip-free dispensing within a 5'' range of its sensor. This is a convenient and cost-effective way to provide soap to the guests at your restaurant bar or school!The sizeable dispenser holds 2000 mL of soap offering 2000 dispenses before it needs refilled. The machine maximizes soap usage by delivering consistent dispenses. Its energy consumption also promotes longevity; the dispenser is battery-operated with an ample battery life of 45000 activations. The dispenser ships with a battery pack ''D'' Alkaline batteries and 2 2000 mL bottles of non-scented foam soap giving you everything you need to get started. Add this deck mounted dispenser to your business to make your sink setup cleaner and more efficient!Overall Dimensions:Length: 5 3/16''Width: 2 1/2''Height: 4 5/16''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Buffing/Cleaning Pad, 19 In, White, PK5 (4100)
- DEWALT Cartidge Filter, HEPA, Wet/Dry vacuum (DXVC6914)
- THOMPSONS WATERSEAL 115OZ Fabric Seal (10502)
- SPILFYTER Sorbents, 15 gal, 32 in x 54 in, Universal, Green, Polypropylene, 20 PK (G-3254L)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- SC JOHNSON PROFESSIONAL TouchFREE Ultra Dispenser, 1.2 L, 6.7 x 4 x 10.9, Black/Chrome, PK8, 8PK (TF2CHR)
- GLOBAL INDUSTRIAL Automatic Hand Sanitizer/Liquid Soap Dispenser, 1000 ml Capacity, 5inL x 4-3/4inW x 10-5/8inH (695801)
- MCKESSON Clean Scent Foaming Antibacterial Soap, 1000 mL Refill Bag (53-23126-1000)
- GEORGIA-PACIFIC GP Georgia-Pacific Blue Manual Industrial Hand Cleaner Dispenser - 54011 (54011)
- PROVON TFX 1200mL Foam Soap Dispenser, Touch-Free, Dove Gray (2745-12)
- IMPACT PRODUCTS Pump Dispenser, 21in.H, Liquid, Bulk (901A-91)
- Sloan Hand Soap & Lotion Dispensers