No Product Image Available

Sloan

3346088 Combination Chrome 3335017 Sensor Faucet and 3346089 Soap Dispenser


product price: $2,322.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

This Sloan 3346088 combination chrome sensor faucet and soap dispenser is a great way to bring the convenience and safety of hands-free operation to your restroom! By using sensors you eliminate a key contact point for germs to spread - the faucet handle. This helps to make your business safer and more sanitary for guests and employees alike. Because it includes both a faucet and a soap dispenser this convenient package provides you with a simple way to fully outfit any handwashing station or restroom sink. The faucet and soap dispenser each feature a polished chrome finish that complements nearly any design aesthetic lending a subtle modern accent to any sink.The 3335017 faucet features a 4 3/8'' long spout with a 0.5 GPM aerated spray device which incorporates air into the water saving you money on your water bills. Its double infrared sensors come with an automatic self-adapting feature and are set with a default timeout of 30 seconds. A mixing lever on the side of the faucet lets you easily adjust the output temperature and it can be easily removed to prevent tampering. This unit is powered by sunlight or artificial light including LED halogen incandescent and fluorescent light saving enormous amounts of electricity. As a back-up source it also comes with a 6 VDC lithium battery.The 3346089 soap dispenser provides drip-free foam soap dispensing and includes 2 1500mL bottles of non-scented foam soap which provide about 1500 dispenses each. The motor assembly is designed to provide drip-free dispensing installing underneath the counter and rotating up to 360 degrees to give you greater flexibility in installation. Its battery-operated sensor uses 4 D alkaline batteries included that last for up to 45000 activations.Faucet Dimensions:Spout Length: 4 3/8''Faucet Height: 5 3/8''Faucet Width: 2 9/16''Soap Dispenser Dimensions:Spout Spread: 5 5/8''Height: 4 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.