Shop All Hand Soap & Lotion Dispensers
Sloan
3346087 ESD-500-CP Polished Chrome Sensor Foam Soap Dispenser with 5 1/4'' Spout
Mfr # 5093346087
Zoro # G111635501
product price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 5093346087
- Zoro # G111635501
- Country of Origin United States
- Category Hand Soap & Lotion Dispensers
Description
Make handwashing easy and sanitary while enhancing the ambiance of your restroom with this Sloan 3346087 ESD-500-CP polished chrome foam soap dispenser! This dispenser mounts right onto your sink deck and features an elegant look full of sleek modern aesthetics while the versatile polished chrome finish provides a match to nearly all design tastes. It boasts a battery-operated sensor and it uses 4 ''D'' alkaline batteries included that last for up to 45000 activations. You can also connect it to an outlet with an optional AC adapter sold separately. By using a sensor system instead of a traditional pump-style dispenser you reduce contact points around your handwashing area and thereby reduce the risk for germ transmission from person to person!This dispenser uses disposable soap bottles which are replaced with a new bottle when empty. It ships with 2 1500 ml bottles of non-colored unscented foaming hand soap which provide about 1500 dispenses each. The motor assembly is designed to provide drip-free dispensing installing underneath the counter and rotating up to 360 degrees to give you greater ease and flexibility in installation. All electronics within the dispenser body are sealed for enhanced protection against moisture and dust. It requires a counter hole between 15/16'' - 1 1/4'' in diameter for installation.Overall Dimensions:Length: 5 1/4''Width: 2''Height: 5''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Broom Head, Black, 6 in L Bristles (055913)
- VIKAN 51" Color Coded Handle, 1 1/4 in Dia, Purple, Aluminum (29358)
- VIKAN Handheld Dust Pan, Black (56629)
- KIPP Indexing Plunger D1= 3/4-10, D=10, Style A, Non-Lockout wo Locknut, Steel Hardened (K0339.1410A7)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- BRADLEY Soap Dispenser 32 oz, Recessed (6437-000000)
- SCOTT Essential Manual Skin Care Dispenser, 1000 mL, 5"x5.25"x8.38", White (92144)
- DIAL Soap Disp, Ivory, 1 L, 7 1/4 inD, PK3 (16652)
- DIAL Hand Soap Dispenser, Foaming, 12-3/5"Wx7-1/10"Lx4"H, , SKE, PK 3 (DIA20075CT)
- BEST SANITIZERS Hand Sanitizer Dispensr, 3785mL, Stainless (MD10105)
- PURELL Soap Dispenser, Graphite, Wall, Foam (5234-06)
- Sloan Hand Soap & Lotion Dispensers