No Product Image Available
Sloan

3346083 Polished Brass Deck Mount Sensor Foam Soap Dispenser


product price: $1,389.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Bring the convenience and safety of hands-free operation to your restroom with this Sloan 3346083 polished brass deck mount sensor foam soap dispenser! The die-cast body features a polished brass finish that complements nearly any design aesthetic lending a subtle modern accent to your sink. The electronic nature of the dispenser keeps your sink sanitary and spotless. Its double sensor-activated technology provides hands-free drip-free dispensing and an infrared sensor with an automatic setting feature. This is a convenient and cost-effective way to provide soap to the guests at your restaurant bar or school!This dispenser features a one-piece construction and securely attaches to a deck surface. It is designed for use with disposable soap containers sold separately which are replaced when empty and features a low soap level indicator. The motor assembly is designed to provide drip-free dispensing installing underneath the counter and rotating up to 360 degrees to give you greater ease and flexibility in installation. All electronics within the dispenser body are sealed for enhanced protection against moisture and dust. It requires a counter hole between 15/16'' - 1 1/4'' in diameter for installation.Overall Dimensions:Width: 4 7/16''Depth: 4 1/2''Height: 4 7/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.