Shop All Hand Soap & Lotion Dispensers
Sloan
3346081 Brushed Nickel Deck Mount Sensor Foam Soap Dispenser
Mfr # 5093346081
Zoro # G211635661
product price: $1,389.99
/ea
Free Shipping & Returns
$1,389.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 5093346081
- Zoro # G211635661
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Bring the convenience and safety of hands-free operation to your restroom with this Sloan 3346081 brushed nickel deck mount sensor foam soap dispenser! The die-cast body features a brushed nickel finish that complements nearly any design aesthetic lending a subtle modern accent to your sink. The electronic nature of the dispenser keeps your sink sanitary and spotless. Its double sensor-activated technology provides hands-free drip-free dispensing and an infrared sensor with an automatic setting feature. This is a convenient and cost-effective way to provide soap to the guests at your restaurant bar or school!This dispenser features a one-piece construction and securely attaches to a deck surface. It is designed for use with disposable soap containers sold separately which are replaced when empty and features a low soap level indicator. The motor assembly is designed to provide drip-free dispensing installing underneath the counter and rotating up to 360 degrees to give you greater ease and flexibility in installation. All electronics within the dispenser body are sealed for enhanced protection against moisture and dust. It requires a counter hole between 15/16'' - 1 1/4'' in diameter for installation.Overall Dimensions:Width: 4 7/16''Depth: 4 1/2''Height: 4 7/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Degreaser, 1 Gal Pail, Liquid, Blue-Green, 4 PK (085924)
- ZEP Aerosol Foaming Glass Cleaner, Clear, Aerosol Can, 4 PK (ZUFGC194)
- LYSOL Toilet Bowl Cleaner, Lime&Rust Remover, 24oz Blue Top, PK 9 (RAC98013CT)
- REMCO 3/4" W Tube and Valve Brush, Medium, 14 in L Handle, 19 9/10 in L Brush, Purple (53768)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- ELK STUDIO Mission Lotion Dispenc RstcMulti (555053)
- GOJO Bag-in-Box Dispenser, Lotion Soap, Push-Style, 800 mL, Wall-Mount, Black (9033-12)
- KINGSWAY GROUP Surface Mount GOJO FMX (KG09)
- GOJO Purell Hand Sanitizer Dispenser 5120-06 (5120-06)
- BRADLEY SMOKER Dispenser, Soap , 32 Oz, 6"Spt (6326-68)
- PURELL ADX-7 700mL Hand Sanitizer Dispenser, Push-Style (8728-06)
- Sloan Hand Soap & Lotion Dispensers