Shop All Hand Soap & Lotion Dispensers
Sloan
3346050 ESD-250-CP Polished Chrome Sensor Soap Dispenser with 5 3/8'' Spout
Mfr # 5093346050
Zoro # G711635673
product price: $826.99
/ea
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 5093346050
- Zoro # G711635673
- Country of Origin China
- Category Hand Soap & Lotion Dispensers
Description
Make handwashing easy and sanitary while enhancing the ambiance of your restroom with this Sloan 3346050 ESD-250-CP polished chrome liquid soap dispenser! This dispenser mounts right onto your sink deck and features an elegant look full of sleek modern aesthetics while the versatile polished chrome finish and black plastic throat plate provide a match to nearly all design tastes. It boasts a battery-operated sensor and it uses 4 ''D'' alkaline batteries included. By using a sensor system instead of a traditional pump-style dispenser you reduce contact points around your handwashing area and thereby reduce the risk for germ transmission from person to person!This dispenser uses disposable soap bottles which are replaced with a new bottle when empty. It ships with 1 800 ml bottle of lotion hand soap. The motor assembly is designed to install underneath the counter and it rotates to give you greater ease and flexibility in installation. It requires a 1'' diameter counter hole for installation.Overall Dimensions:Length: 5 3/8''Width: 1 13/16''Height: 4 1/4''
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN CHEMICAL Dust Mop/Dust Cloth Treatment 1 Gallon Fresh Scent Dust Cleaner (301304)
- BONA MOP KIT SPRAY MCRO 16.5"" (WM710013496)
- THEOCHEM PMC PLUS - 4/1 GAL CASE, Acid Cleaners, 4PK (100942-99990-7G)
- SPILL TECH ENVIRONMENTAL SpillTech WP100S Oil-Only Responder„¢ Pads, 15"W X 19"L, 100 Per Pack (WP100S)
- SLOAN Soap Dispenser Esd217 Lotion Soap w/Moist 800 Ml Bottle (0346017)
- ZEP Hand Pump, Compatible with Zep 1 gal Bottles, Plastic, Clear (666901)
- GOJO CXT Touch-Free Counter Mount Foam Soap Dispenser, Silver (8550-01)
- IMPACT PRODUCTS ClearVu Encore Liquid Soap Dispenser, 30oz, 4.5"x4"x6.25", Black/White (9330)
- TOUGH GUY Liquid Soap Dispenser Silver Wall Mount (1DYD5)
- RUBBERMAID COMMERCIAL AutoFoam Touch-Free Dispenser, 1100 mL, 5.2"x5.25"x10.9", Black/Chrome (FG750411)
- PURELL LTX-12 1200mL Hand Sanitizer Dispenser, Touch-Free, Black (1928-04)
- Sloan Hand Soap & Lotion Dispensers