Shop All Dual Flush Valves
Sloan
2.4 gpf, Polished Chrome, Single Flush, Crown 110-2.4 Adj Flush Volume Hym
Mfr # 3120020
Zoro # G1209347
product price: $205.40
/ea
Free Shipping & Returns
$205.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 2.4
- Flush Mode Single Flush
- Finish Polished Chrome
- Fixture Connection Top Spud
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3120020
- Zoro # G1209347
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Crown 110-2.4 Adj Flush Volume Hym |
Gallons per Flush | 2.4 |
Flush Mode | Single Flush |
Finish | Polished Chrome |
Fixture Connection | Top Spud |
Valve Design | Diaphragm |
Pressure Range | 15 to 80 psi |
Brand and Series | Sloan Crown |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 1/4" ID x 3/8" OD x 10 Ft. L (ZUSA-HT-1222)
- ARO Valve Kit, 61963-1 (61963-1)
- ELKAY Bottle Filler Electrical Kit (98543C)
- PROSOURCE Qwik Elbow 2X2 (QL-200)
- SLOAN 3.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 180)
- SLOAN Royal 186-1 Ess Tmo Flush Valve (3452640)
- SLOAN Royal 111-1.28 Sfsm (3910276)
- SLOAN Royal 110 E Flush Valve (3910138)
- SLOAN Sloan 180-1.5 Flush Valve (3782426)
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- SLOAN Royal 100 Flush Valve (ROYAL 100)
- Sloan Dual Flush Valves