Shop All Toilet Bowls
Sloan
2108029 ADA Height Elongated Floor-Mounted Toilet Bowl for 2108013 and 2108016
Mfr # 5092108029B
Zoro # G411899290
product price: $174.99
/ea
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 5092108029B
- Zoro # G411899290
- Country of Origin China
- Category Toilet Bowls
Description
When you need a high-performance toilet choose this Sloan Full Line ADA-height elongated floor-mounted toilet bowl! This toilet bowl is designed for use with 2108013 and 2108016 Sloan Full Line toilet tanks sold separately and is a great option for restrooms in hotel rooms restaurants schools or offices. It features an ADA-compliant height as well as a three-point mounting system so the tank sold separately won't rock when installed. This toilet is rated for 1.0-1.6 gallons of water per flush.This toilet is made from white vitreous china with a standard glaze that looks fresh and professional in your restroom. It offers a fully-glazed trapway that keeps the bowl cleaner. With its elongated shape and floor mounting design this toilet bowl is an ideal choice for anything from a restaurant restroom to a hotel room. Closet bolts and caps are included with the unit for installation while the tank seat and wax ring are sold separately.Overall Dimensions:Width: 14 15/16''Depth: 30 3/4''Height: 17 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY 1-1/2" O.D Pipe Dia., Nickel Plated Brass Body w/Stainless Steel Strainer Basket & Tailpiece (LK36)
- AEROCEL EPDM Rolls, Rubber, 48" x 70 ft. x 1/2" Wall (M923-ACSR12 S2S)
- ZORO SELECT Flex Corrugated Coupling, Pipe Size 3x3" (1070-33)
- ZORO SELECT 3/8" Female Flare Low Lead Brass Forged Nut (704018-06)
- KOHLER Betello™ Comfort Height® elongated toilet bowl with skirted trapway (20148-0)
- KOHLER Kingston Comfort Height Elongated Chair Height Toilet Bowl (25076-0)
- GERBER Toilet Bowl, Elongated, Gravity Fed, Whites (VP-31-528)
- GERBER PLUMBING Ultra Flush Pressure Assisted 1.0/1.28/1.6 GPF ADA Elongated Toilet Bowl Only in White (GUF21377)
- KOHLER Juvenile Ultra Floor-Mounted Top Spud Antimicrobial Flushometer Bowl (96059-SS-0)
- DURAVIT Toilet Wm 21 1/2" D-Code Washdown Model, Us-Version White (25350900922)
- KOHLER Wellworth Elongated Bowl (4198-7)
- Sloan Toilet Bowls