No Product Image Available
Sloan

2108013 Pressure-Assisted Toilet Tank for 2108029 and 2108009


product price: $433.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

When you need a high-performance toilet choose this Sloan Full Line pressure-assisted toilet tank! This toilet bowl is designed for use with 2108029 and 2108009 Sloan Full Line toilet bowls sold separately and is a great option for restrooms in hotel rooms restaurants schools or offices. Designed with the Flushmate pressure-assisted system this toilet saves water by reducing the need for extra flushes. It also eliminates tank condensation and will not rock reducing the chance of leaks and water damage with a three-point mounting system. This unit also reduces clogs with extra water pressure that moves waste faster than gravity systems and features over 60' of drainline carry.This toilet is made from white vitreous china with a standard glaze that looks fresh and professional in your restroom. It features a left-side flush handle that offers smooth trouble-free activation with a cable-activated system. After flushing the tank refills quickly so that it can work well for restrooms in higher-traffic areas. The toilet bowl seat and wax ring are sold separately. This toilet uses 1.6 gallons of water per flush and is a great-looking choice for anything from a restaurant restroom to a hotel room.Overall Dimensions:Width: 14 15/16''Depth: 30 3/4''Height: 16 3/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.