Shop All Manual Flush Valves
Sloan
1.6 gpf, Manual Flush Valve, 1" Inlet
Mfr # 3918984
Zoro # G0801360
product price: $264.99
/ea
Free Shipping & Returns
$264.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3918984
- Zoro # G0801360
- UPC # 671254109179
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 24 in |
Spud Coupling | 1 1/2 in |
Finish | Rough Brass, Unfinished |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Series | Royal |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GINGER Valet Hook in Polished Nickel (5217/PN)
- KOHLER 1.28 gpf, Polished Chrome, Single Flush, Toilet Flushometer (K-76321-CP)
- CHICAGO FAUCET 2.2 gpm Aerated Outlet, 13/16"-24 Thread Size, Chrome, Brass (E3JKABCP)
- ANVIL 1" x 3/8" Male NPT x Female NPT Black Forged Steel Hex Bushing Class 3000 (0361331200)
- SLOAN Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve (3080153)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN Royal 9603 (3918222)
- SLOAN 1 gpf gpf, Urinal Manual Flush Valve, 1 in IPS Inlet, Non-Hold Open Oscillating (ROYAL 180-1.0)
- KOHLER Flush Valve Kit (1190386)
- Sloan Manual Flush Valves