Shop All Manual Flush Valves
Sloan
1.6 gpf, Manual Flush Valve, 1" Inlet
Mfr # 3911368
Zoro # G0801467
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3911368
- Zoro # G0801467
- UPC # 671254065246
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 10 in |
Spud Coupling | 1 1/2 in |
Finish | Rough Brass, Unfinished |
Pressure Range | 15 to 80 psi |
Standards | ANSI/ASME 112.19.2, ASSE 1037 |
Item | Manual Flush Valve |
Series | Royal |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT CPVC Coupling, CTS, Schedule SDR-11, 1-1/2" Pipe Size, CTS Hub (4129-015)
- PARKER Push-to-Connect, Threaded Metric Metal Push-to-Connect Fitting, Brass, Silver (68PLP-10M-4G)
- KOHLER Valve Cartridge Assembly, Replacement (GP1092203)
- NIBCO 2" x 2" x 1" NOM C Copper Reducing Tee (611 2X2X1)
- SLOAN Regal® Flushometer Vacuum Breaker Repair Kit, V-551-A (3323192)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- SLOAN Royal 9603 (3918222)
- SLOAN 3.5 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS (3780103)
- SLOAN Manual Flush Valve, 1.6 gpf, 11-1/2 in Rough-In, 1 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 111 XL)
- SLOAN 111 Roy 1.6 Flush Valve W/Swt (3010000)
- DURAVIT Flush valve (0074138600)
- Sloan Manual Flush Valves