Shop All Automatic Flush Valve
Sloan
1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3984808
Zoro # G1077021
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Regal(R)
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3984808
- Zoro # G1077021
- UPC # 671254276291
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Regal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 24 in |
Spud Coupling | 1 1/2 in |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 1960 X FIP 3 HOLE DE ELBOW (302-235NL)
- EVERFLOW 3/8" Flare x 1/2" MIP Reducing Adapter Pipe Fitting; Brass (F48R-3812)
- SLOAN Vacuum Breaker Assembly, 1 1/2" x 21 1/2", For use with Regal Flushometers (V500AA 1 1/2 X 21 1/2)
- ZORO SELECT 1/2" Solder Brass Swing Check Valve (10F328)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- SLOAN 1.6, 3.5 gpf, Automatic Flush Valve Retrofit Kit, Polished Chrome (3379001)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN Sloan® G2 Optima Plus® Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- Sloan Automatic Flush Valve