Shop All Automatic Flush Valve
Sloan
1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3911388
Zoro # G1082229
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3911388
- Zoro # G1082229
- UPC # 671254144583
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Finish | Rough Brass |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 street elbow, 1" x 1" (77058)
- LEGEND VALVE 1-1/2" X 3-1/2" BRASS NIPPLE (311-145)
- BONOMI 1" NPT Brass Ball Valve 3-Way (355N-1)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 1-1/4", Schedule 80, 300 psi Max Pressure (SL125-90)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Royal 186-1 ESS)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 ADJ TAIL)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- TOTO Solenoid Unit & Diaphram Ass EFlush Valve-Mc (3V), Tds, W/O Filter (THP3191R)
- Sloan Automatic Flush Valve