Shop All Automatic Flush Valve
Sloan
1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3140030
Zoro # G1072447
product price: $400.99
/ea
Free Shipping & Returns
$400.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Naval(R)
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3140030
- Zoro # G1072447
- UPC # 671254315242
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Naval(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Standards | ANSI/ASME 112.19.2, ASSE 1037, BAA |
Finish | Polished Chrome |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2" TBE Red Brass Pipe Nipple Sch 40 (464-020)
- KOHLER Quick Connector Kit (1400974)
- BONOMI 2" NPT Brass Spring Check Valve (100003-2)
- AMERICAN STANDARD Aqua Seal S/A Right Hand SS L/Loc (072991-0170A)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3918118)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- BETTERBEDS Regal R-1005-A Rebuild Kit 1.0 GPF (BE1640552)
- Sloan Automatic Flush Valve