Shop All Automatic Flush Valve
Sloan
1.6 gpf gpf, Manual Flush Valve, Rough Brass, 1 in IPS, 1 in Spud Coupling
Mfr # 3787903
Zoro # G1104385
product price: $340.99
/ea
Free Shipping & Returns
$340.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3787903
- Zoro # G1104385
- UPC # 671254388918
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 14 1/2 in |
Spud Coupling | 1 in |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS 2Function PullDown Kitchen Faucet Sprayer Head, Polished Nickel (KDH8816PN)
- SMITH-COOPER Socket Weld 45 ELL, 150lb, 316, 1" (4381049620)
- DIXON Dust Plug, 1-1/2 In, 250 psi, Male Adapter (G150-DP-BR)
- ALPINE INDUSTRIES Hemlock High Speed, Commercial Hand Dryer, Chrome, 120V (ALP400-10-CHR)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1.28 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (SLOAN 111-1.28 DFB SMO)
- SLOAN 1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3780000)
- ZURN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1-1/2 in IPS (ZTR6200-WS1-HW)
- Sloan Automatic Flush Valve