Shop All Automatic Flush Valve
Sloan
1.6 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3780000
Zoro # G1100858
product price: $170.99
/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3780000
- Zoro # G1100858
- UPC # 671254315532
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Finish | Polished Chrome |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS 1/2" x 6" IPS pipe nipple in Polished brass (D12106-03)
- ZORO SELECT 1/4" MNPT SS Hex Head Plug (4307001602)
- WHITEHAUS SS Sink Grid For Use W/ Fireclay Sink Model Wh3719, SS (GR3719)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in., ABS (560-11)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN Sloan EL-1500-L Optima Closet Sensor Kit (3305621)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN Sloan® G2 Optima Plus® 8110 Water Saver (3250404)
- SLOAN 1.6 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3910155)
- ZURN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1-1/2 in IPS (Z6611AV-WS1-11L)
- Sloan Automatic Flush Valve