Shop All Automatic Flush Valve
Sloan
1.6 gpf, Bedpan Washer Flush Valve, 1 1/2 in Spud Coupling
Mfr # REGAL 1150-1.6 XL
Zoro # G1076595
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gallons per Flush 1.6
- Spud Coupling 1 1/2 in
- Standards ADA, BAA, cUPC
- Pressure Range 15 to 80 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # REGAL 1150-1.6 XL
- Zoro # G1076595
- Country of Origin United States
- Category Automatic Flush Valve
Details
Gallons per Flush | 1.6 |
Spud Coupling | 1 1/2 in |
Item | Bedpan Washer Flush Valve |
Standards | ADA, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Description
Bedpan Washer Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- KOHLER Cimarron Comfort Height One-Piece, Vitreous China, White (3619-0)
- KOHLER Artifacts Pull-Down W/Response (29709-BL)
- REDHAT 24V DC Brass Solenoid Valve, Normally Closed, 1/4 in Pipe Size (8262H020)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603-1.6 ESM)
- SLOAN 1.5 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3782607)
- SLOAN Sloan Hand Dryer Ehd501 White Hand Dryer (EHD501- WH)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- Sloan Automatic Flush Valve