Shop All Automatic Flush Valve
Sloan
1.6 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling
Mfr # 3771108
Zoro # G0601925
product price: $567.99
/ea
Free Shipping & Returns
$567.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan
- Flush Mode Single Flush
- Gallons per Flush 1.6 gpf
- Rough-In 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3771108
- Zoro # G0601925
- UPC # 671254329911
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan |
Flush Mode | Single Flush |
Gallons per Flush | 1.6 gpf |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/2 in |
Basic Power Source | Electric |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Item | Automatic Flush Valve |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX-A 3/4 in. Expansion PEX in to X 3/4 in. D Barb Brass Reducing Tee (EPXT343412)
- PARKER 1/2" Compression Brass Union 10PK (62C-8)
- MOEN Adler 1H Shower Fct Chrm (82604)
- DIXON Cam and Groove Adapter, 2 in, Butt Weld x Socket Weld, 316 SSss Steel (200AWBPSTSS)
- SLOAN 0.125 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3790073)
- SLOAN 0.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3250477)
- SLOAN 1.1/1.6 gpf, Automatic Flush Valve, Polished Chrome, 1" (3910285)
- SLOAN G2 Optima Plus 8186-1 Urinal Sensor Flushometer, Low Consumption 1GPF (3250401)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, Chrome Plated, 1 in IPS (3910072)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- ZURN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZEMS6003-EWS.0001)
- Sloan Automatic Flush Valve