Shop All Automatic Flush Valve
Sloan
1.5 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # 3913251
Zoro # G1092029
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3913251
- Zoro # G1092029
- UPC # 671254229648
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Finish | Rough Brass |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg Ma, 5/32" Tube Size, Black (ZUSA-TF-PTC-216)
- ZORO SELECT Cam and Groove Coupling, 1/2", Aluminum (PLE51)
- CHARLOTTE PVC001021000HA 2 x 3 in IncreaserReducer (42645)
- BEMIS Toilet Seat, Without Cover, Plastic, Elongated, White (1655CT)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 0.125 gpf, Automatic Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling (3790073)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- SLOAN 1.6 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 111 DFB SMO)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- MOEN M-Power Electronic Flush Valve 3/4" Urinal (8315)
- Sloan Automatic Flush Valve