Shop All Automatic Flush Valve
Sloan
1.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling
Mfr # 3915405
Zoro # G1097008
product price: $484.99
/ea
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
- Rough-In 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3915405
- Zoro # G1097008
- UPC # 671254049789
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/4 in |
Pressure Range | 15 to 80 psi |
Finish | Rough Brass |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Item | Manual Flush Valve |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Hydrant Yard Repair Kit Y34 (RK-Y34)
- ZORO SELECT Cushioned Clamp, 3/4In, Galv Gold Steel (22FP76)
- MANITOWOC ICE Replacement Water Filter Cartridge, for AR-10000 Filter (K-00338)
- ORION 45 Degree Elbow, Polypropylene, 4", Schedule 40, 80 psi Max Pressure (4 45 ELBOW - 1/8 BEND)
- SLOAN Sloan® G2 Optima Plus® RESS-U, Urinal Battery Powered Flushometer 1.1/1.6GPF (3325402)
- SLOAN 6.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (ROYAL 117)
- SLOAN Sloan Hand Dryer Ehd501 White Hand Dryer (EHD501- WH)
- SLOAN 0.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3982628)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- SLOAN G2 Optima Plus Sensor Operated Toilet Flushometer 8111, 1.6GPF (3250400)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ZER6003AV-ULF-CPM)
- Sloan Automatic Flush Valve