Shop All Automatic Flush Valve
Sloan
1.5 gpf, G2 Optima Plus 8180; G2 Optima Plus 8180, Chrome plated
Mfr # G2 8180
Zoro # G1070100
Free Shipping & Returns
$577.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ADA Compliant Yes
- Gallons per Flush 1.5
- Finish Chrome plated
- Handle Type Sensor Operated (Hands Free)
- Flow Rate 3.5 gpf
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # G2 8180
- Zoro # G1070100
- Country of Origin United States
- Category Automatic Flush Valve
Details
ADA Compliant | Yes |
Gallons per Flush | 1.5 |
Finish | Chrome plated |
Handle Type | Sensor Operated (Hands Free) |
Flow Rate | 3.5 gpf |
Number of Handles | 0 |
Body Material | Brass |
Flow Outlet Type | Sentinel Flush |
Basic Material | Brass |
Standards | ASSE 1037; ANSI/ASME 112.19.2 |
Item | G2 Optima Plus 8180; G2 Optima Plus 8180 |
Sensor Range | 15" to 30" |
System of Measurement | Inch |
Compliance | ASSE 1037; ANSI/ASME 112.19.2 |
Mounting | Wall Mounted |
Sensor Lead | Electronic |
Power Source | 6VDC |
Description
G2 Optima Plus 8180; G2 Optima Plus 8180
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Spray Valve Bumper (007861-45)
- DELTA Adjustable, Wall Mount Elbow (U4985-SS-PK)
- KOHLER Toilet, Siphon Jet, Floor Mounted Mount, Elongated, White (77795-0)
- TOTO Piedmont, Vertical Spray, Bidet Ebony (BT500B#51)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- SLOAN 1.28 gpf gpf, Water Closet Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910168)
- SLOAN 1.28 gpf gpf, Manual Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3910250)
- SLOAN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (ECOS 8186-0.13 OR)
- SLOAN 1.6 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (3770010)
- SLOAN 3.5 gpf, Toilet Manual Flush Valve, Rough Brass, 1 in IPS (Royal 603 ESM)
- ZURN 0.125 gpf, Automatic Flush Valve, Polished Chrome, 3/4" IPS (ZER6003PL-ULF-CCP)
- Sloan Automatic Flush Valve