Shop All Automatic Flush Valve
Sloan
1.5 gpf, Automatic Flush Valve, 1 in IPS, 1 1/4 in Spud Coupling
Mfr # 3913045
Zoro # G1089000
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Rear Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1.5 gpf
- Rough-In 14 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3913045
- Zoro # G1089000
- UPC # 671254136441
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Rear Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1.5 gpf |
Rough-In | 14 1/2 in |
Spud Coupling | 1 1/4 in |
Basic Power Source | Electric |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Pressure Range | 15 to 80 psi |
Finish | Rough Brass |
Item | Automatic Flush Valve |
Description
Automatic Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Butterfly Valve, T304 SS Body, 2" Tube (51C2.0AS/VBAC-XX)
- ZORO SELECT PVC Reducing Bushing, Spigot x FNPT, 2 in x 3/4 in Pipe Size (438248)
- ANVIL 1" x 3/4" Female NPT x Male NPT Malleable Iron 90 Degree Reducing Street Elbow Class 150 (0310019203)
- PURTEST Iron Hardness Plus Kit (77702)
- SLOAN Sloan® Optima Systems Toilet & Urinal Retrofit Sensor Flush Valve, EBV-200-A (3325201)
- SLOAN 0.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (SLOAN 186-0.5 DFB SMO)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN 1.1 gpf, 1.28 gpf gpf, Automatic Flush Valve, Polished Chrome, 1 in IPS, 1 1/2 in Spud Coupling (ECOS 8111)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- ZURN 1.28 Ez Flush Valve W/'Ccp' Housing (ZER6000AV-HET-CCP)
- Sloan Automatic Flush Valve