Shop All Manual Flush Valves
Sloan
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet
Mfr # Royal 115-1.28
Zoro # G3558825
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 24 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # Royal 115-1.28
- Zoro # G3558825
- UPC # 671254219731
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 24 in |
Spud Coupling | 1 1/2 in |
Finish | Chrome Plated |
Handle Type | Non-Hold Open Oscillating |
Item | Manual Flush Valve |
Connection Location | Top |
Standards | ADA Compliant; ANSI/ASME A112.19.2, ASSE 1037 |
Valve Design | Diaphragm |
Basic Power Source | Manual |
Fixture Type | Toilet |
Pressure Range | 25 to 100 psi |
Series | Royal |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Lead Reducing 20 x 45 Filter Replacement Cartridge (FCRC25B)
- DRIVE MEDICAL Hinged Toilet Seat Riser, Standard Seat (rtl12607)
- PARKER 1/4" x 1/8" MNPT 316 SS Hex Nipple (4-2 MHN-SS)
- DELTA Bonnet Cap, Finish: Venetian Bronze (RP51502RB)
- SLOAN 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (Royal 111-1.28)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- SLOAN Royal 9603 (3918222)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- SLOAN 3.5 gpf, Urinal Manual Flush Valve, 1 in IPS Inlet (REGAL 180 XL)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918984)
- SLOAN REGAL 186-1.5 XL URINAL FLUSH VALVE, 11-1/2 IN., 1.5 GPF (3082652)
- Sloan Manual Flush Valves