Shop All Dual Flush Valves
Sloan
1.28 gpf, Polished Chrome, Water Closet Regal 111-1.28 Xl
Mfr # 3080050
Zoro # G1354396
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Valve Design Diaphragm
- Standards ADA Compliant, BAA Compliant, BREEAM Materials Credit,
- Pressure Range 15 – 80 PSI (103 – 552 kPa)
- Fixture Connection Top Spud
- Fixture Type Water Closet
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3080050
- Zoro # G1354396
- UPC # 671254392410
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Regal 111-1.28 Xl |
Valve Design | Diaphragm |
Standards | ADA Compliant, BAA Compliant, BREEAM Materials Credit, |
Pressure Range | 15 – 80 PSI (103 – 552 kPa) |
Fixture Connection | Top Spud |
Fixture Type | Water Closet |
Rough-In | 11-1/2 |
Finish | Polished Chrome |
Gallons per Flush | 1.28 |
Spud Coupling | 1-1/2 |
Description
Regal 111-1.28 Xl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722576)
- RPM PRODUCTS GOLDEN SPUD GASKET, 1-1/2 IN. X 1-1/2 IN., #2 (W-321-Y)
- PROFESSIONAL PLASTICS Clear Superthane Ether Tube, 0.250 ID X .375 OD X 100 FT [Each] (TURECL.250X.375SUPER)
- ZURN Camaya Series™ Sensor Soap Dispenser (Z6953-SD)
- SLOAN Sloan 111 Ess Flush Valve (3770000)
- SLOAN Regal 111 Xl (3080053)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- SLOAN Royal 195-0.125 Es 24V L/Stop (3913256)
- SLOAN 3.5 gpf, Rough Brass, Water Closet Royal 143 3 3/4 Ldim (3011310)
- SLOAN 0.125 gpf, Plastic/Chrome, Double Flush, Urinal Flush Valve Retrofit Kit (Solis RESS-U)
- SLOAN 1 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (3912430)
- Sloan Dual Flush Valves