Shop All Dual Flush Valves
Sloan
1.28 gpf, Polished Chrome, Water Closet G2 Optima Plus 8111-1.28 Co
Mfr # 3250289T
Zoro # G1210056
Free Shipping & Returns
$562.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Standards ADA Compliant, BAA Compliant, BREEAM Materials Credit,
- Valve Design Diaphragm
- Fixture Type Water Closet
- Gallons per Flush 1.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3250289T
- Zoro # G1210056
- UPC # 671254460690
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | G2 Optima Plus 8111-1.28 Co |
Finish | Polished Chrome |
Standards | ADA Compliant, BAA Compliant, BREEAM Materials Credit, |
Valve Design | Diaphragm |
Fixture Type | Water Closet |
Gallons per Flush | 1.28 |
Fixture Connection | Top spud |
Pressure Range | 15 – 80 PSI (103 – 552 kPa) |
Basic Power Source | Battery |
Rough-In | 11-1/2 |
Includes | Sweat Solder Adapter with Cover Tube and Cast Set Screw Wall |
Spud Coupling | 1-1/2 |
Battery Life | 6 years |
Power Source | Battery |
Description
G2 Optima Plus 8111-1.28 Co
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUCKAROOS Bostitch Pc3000-Oc2 / Buckaroos Red G26 (Tacker) Stapler (G26 RED)
- ZORO SELECT Hex Nipple, Polypropylene, 3", Schedule 80, 300 psi Max Pressure (NIP300-SH)
- WATTS Water Pressure Reducing Valve, 3/4 In. (3/4 LF 223)
- SPARTAN SCIENTIFIC 24V DC Glass-Filled Nylon Solenoid Valve, Normally Closed, 1/2 in Pipe Size (3585-030-9233B)
- SLOAN 1.5 gpf, Chrome Plated, Single Flush, Urinal Manual Flush Valve (Royal 186)
- SLOAN 1.6 gpf, Polished Chrome, Water Closet Regal 111 Xl Yo Flush Valve (3980012)
- SLOAN Gem-2 112-1.6 Yg Flush Valve (3070263)
- SLOAN Ecos Ress-Z-C-1.6/1.1 Dual Flush (3375410)
- SLOAN Polished Chrome, Sensor, Water Closet Sloan 111-1.28 Ess (3770022)
- SLOAN Sloan 8186-1 Flush Valve (3790013)
- SLOAN 1.28 gpf, Polished Chrome, Water Closet Royal 111-1.28 Ess Tmo Flush Valve (3450055)
- Sloan Dual Flush Valves