Shop All Manual Flush Valves
Sloan
1.28 gpf, Manual Flush Valve, 1" Inlet
Mfr # 3780046
Zoro # G0801424
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan 111
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3780046
- Zoro # G0801424
- UPC # 671254412156
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan 111 |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Standards | ANSI/ASME 112.19.3, ASSE 1037 |
Finish | Polished Chrome |
Pressure Range | 15 to 80 psi |
Series | 111 |
Description
Manual Flush Valve
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 x 10 T550 1/4 TURN FROST F (108-154A)
- DELTA Delta Pilar Spray Assembly, Pull-Down (RP53210AR)
- GC VALVES 3/4" NPT, 2-Way Brass Solenoid Valve, Closed, Buna, 24vDC (S711GF16N9EG5)
- BEHRINGER Tube Clamp Kit, Pipe 1/2 In, Carbon Steel (R7H40840-PP)
- SLOAN Royal 9603 (3918222)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (Royal 186-0.5)
- SLOAN Flushometer Solis Wets2002.1201 St2009 And Sol 8111-1.6/1.1 (20021201)
- SLOAN 1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet (111-1.28)
- SLOAN 1.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186 XL)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- MOEN Manual Flush Valve 1 1/2" Water Closet Retro Fit (8310MR128)
- Sloan Manual Flush Valves