Shop All Manual Flush Valves
Sloan
1.1, 1.6 gpf, Manual Flush Valve, Polished Chrome, 1 in IPS
Mfr # 3370420
Zoro # G1064430
product price: $627.99
/ea
Free Shipping & Returns
$627.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan ECOS
- Flush Mode Dual Flush
- Gallons per Flush 1.1 gpf, 1.6 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3370420
- Zoro # G1064430
- UPC # 671254376021
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan ECOS |
Flush Mode | Dual Flush |
Gallons per Flush | 1.1 gpf, 1.6 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Item | Manual Flush Valve |
Finish | Polished Chrome |
Includes | Valve |
Pressure Range | 15 to 80 psi |
Standards | ADA Compliant; BAA |
Series | ECOS |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 10" CHROME NIPPLE NL (311-074CNL)
- ZORO SELECT Tubing, 1/4" OD, Nylon, Black, 250 Ft (2VDR9)
- PARKER 1/2" SS Through Type Insert (63NTA-8)
- PENTAIR/PENTEK Bag Filter Housing, Poly, 1 In, Bag Sz 410 (150360-75)
- SLOAN Opt Plus G2 Ress-U-0.5-Xd Adj/Gj (3325407)
- SLOAN 1.6 gpf, Manual Flush Valve, 1" Inlet (3918984)
- SLOAN Royal 995-1 2-10 3/4 Ldim (3915508)
- SLOAN Flushometers Wes1000-Stg Waterfree Urinal Model 1000 (1071000)
- SLOAN Flushometer Wets2001.1201 St2009 And Solis 8111-1.1 (20011201)
- SLOAN Flushometer Solis Wets2002.1201 St2009 And Sol 8111-1.6/1.1 (20021201)
- TOTO Flush Valve Tower (THU747-A)
- Sloan Manual Flush Valves