No Product Image Available

Sloan

1077020 Vitreous China Designer Hybrid Urinal with SloanTec Glaze


product price: $1,134.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Sloan
  • MFR # 5091077020
  • Zoro # G511594958
  • Country of Origin China
  • Category Urinals

Description

This Sloan 1077020 vitreous china designer hybrid urinal is the smart choice for bringing the convenience and safety of hands-free operation to your commercial restroom. The white vitreous china coating complements nearly any design aesthetic lending a subtle upscale accent to your urinal while the SloanTec glaze provides an antibacterial seal that prevents the growth of mold and bacteria. Boasting a touchless design this urinal is up to 5 times cleaner than its flushing counterpart allowing you to maintain a more sanitary environment for guests and employees alike!This all-encompassing urinal comes with a 6V lithium battery and the necessary mounting hardware including a 2'' NPT outlet flange uni-coupler kit and vandal-resistant spray insert so it's ready to use right out of the box. The battery provides up to 8 years of life giving you plenty of time before a changeout is needed. It also includes a replaceable cartridge and cartridge housing assembly providing you with a sterile filter that uses 20% less plastic. The cartridge's patented design not only adds longevity but it keeps the sealant from escaping ensuring your restroom stays odor-free.Adding to this urinal's appeal you can save up to 40000 gallons of water per year and prevent major backups thanks to its high-efficiency 80 PSI rating! Every 72 hours its automatic activation pushes 1 gallon of water through the housing and drain line to prevent particulates from settling. An infrared switch is included as well for manual rinse activation.Overall Dimensions:Width: 14 5/8''Depth: 12 3/4''Height: 21 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.