Shop All Manual Flush Valves
Sloan
1.0 gpf, Toilet Manual Flush Valve, 3/4 in IPS Inlet
Mfr # 111-1.28
Zoro # G0457484
Free Shipping & Returns
$207.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Crown
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 111-1.28
- Zoro # G0457484
- UPC # 671254323896
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Crown |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 1/2 in |
Handle Type | Non-Hold Open Oscillating |
Connection Location | Top |
Item | Manual Flush Valve |
Basic Power Source | Manual |
Pressure Range | 15 - 80 PSI |
Green Environmental Attribute | Toilet Uses 1.28 gpf or Less |
Valve Design | Piston |
Standards | ADA Compliant |
Finish | Chrome Plated |
Fixture Type | Toilet |
Series | Crown |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARKBITE Push-to-Connect PEX Stiffener, 1-1/2 in Tube Size, Copper, Brass (SBTL41)
- PENTAIR/PENTEK Filter Housing, 3/4 In NPT, 1 Cartridge (150150-75)
- KOHLER 875-0, 60" L, 32" W (875-0)
- DANCO Faucet Stem 4Z-24H/C Am Std (10472)
- SLOAN Sloan ROYAL 180-1.5 SG Manual Flushometer Valve (3912455)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- SLOAN Regal 5301188 Model A156A Flushometer Diaphragm (5301188)
- SLOAN Manual Flush Valve, 1 gpf, 11-1/2 in Rough-In, 3/4 in IPS Inlet Size, Single Flush, Top Spud, Chrome (REGAL 186-1 XL)
- SLOAN Sloan SU-1009 Standard Urinal And ROYAL 186 Flushometer, .125 GPF (10001001)
- SLOAN Regal® Flushometer Handle Repair Kit, B-50-A (5302305)
- SLOAN Royal 952-1.6 2-10 3/4 Ldim (3914817)
- Sloan Manual Flush Valves