Shop All Dual Flush Valves
Sloan
1.0 gpf, Polished Chrome, Urinal Royal 186-1
Mfr # 3012636
Zoro # G1212129
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Gallons per Flush 1.0
- Rough-In 11-1/2
- Standards (ADA Compliant, cUPC Certified, BAA Compliant
- Valve Design Diaphragm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # 3012636
- Zoro # G1212129
- UPC # 671254116139
- Country of Origin United States
- Category Dual Flush Valves
Details
Item | Royal 186-1 |
Finish | Polished Chrome |
Gallons per Flush | 1.0 |
Rough-In | 11-1/2 |
Standards | (ADA Compliant, cUPC Certified, BAA Compliant |
Valve Design | Diaphragm |
Fixture Type | Urinal |
Fixture Connection | Top Spud |
Spud Coupling | 3/4 |
Description
Royal 186-1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K ELBOW 45DEG 1-1/4"" BLACK (520-206HN)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Female NPT x Female NPT x Female NPT Malleable Iron Reducing Tee Class 300 (5PAL7)
- MUELLER Hose Bibb Lock Keyed (103-501RP)
- PARKER Bulkhead, Nylon, Comp, 1/4In (N4BU4)
- SLOAN G2 Optima Plus 8111-1.28 Yo Flush Valve (3250298)
- SLOAN Royal 192 11-12 3/4 Ldim Ess (3453030)
- SLOAN Regal 113-1.6 Xl Flush Valve (REGAL 113-1.6 XL)
- SLOAN Gem-2 111-1.28 Xl Sfsm (3070065)
- SLOAN Regal 115-1.6 Xl Flush Valve (REGAL 115-1.6 XL)
- SLOAN 1.6/1.1 gpf, Plastic/Chrome, Double Flush, Toilet Flush Valve Retrofit Kit (Solis DF RESS-C-1.6/1.1)
- SLOAN 0.5 gpf, Chrome, Single Flush, Urinal Automatic Flush Valve (ECOS 8186-0.5 OR)
- Sloan Dual Flush Valves