Shop All Automatic Flush Valve
Sloan
1.0 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # NAVAL 186-1
Zoro # G1075868
product price: $354.99
/ea
Free Shipping & Returns
$354.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Naval(R)
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sloan
- MFR # NAVAL 186-1
- Zoro # G1075868
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Naval(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Pressure Range | 15 to 80 psi |
Item | Manual Flush Valve |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPARTAN SCIENTIFIC 120V AC Ultem Solenoid Valve, Normally Closed, 3/4 in Pipe Size (3685-030-9217B)
- ZORO SELECT Coupling, 316 SS, 1/4", F BSPT, Class 150 (ZUSA-PF-7513)
- BECK 2" x 12" Black Pipe Nipple Sch 80 (0332640408)
- HONEYWELL Mn6134A1003 24V Actuator Two (MN6134A100)
- SLOAN 3.5 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (DOLPHIN 110 GJ)
- SLOAN 3.5 gpf, Toilet Automatic Flush Valve, Chrome, 1 in IPS (Sloan 110 DFB SMO)
- SLOAN 1.28 gpf, Manual Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3911334)
- SLOAN 1.5 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782600)
- SLOAN Low Consumption 1.0 gpf Exposed Urinal Flushometer with Regal XL Option (3082475)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- ZURN 0.125 gpf, Urinal Automatic Flush Valve, Chrome, 1 in IPS (ZTR6203-ULF)
- Sloan Automatic Flush Valve