Shop All Automatic Flush Valve
Sloan
1.0 gpf, Manual Flush Valve, 3/4 in IPS, 3/4 in Spud Coupling
Mfr # 3912711
Zoro # G1088547
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Sloan Royal(R)
- Flush Mode Single Flush
- Gallons per Flush 1 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sloan
- MFR # 3912711
- Zoro # G1088547
- UPC # 671254316584
- Country of Origin United States
- Category Automatic Flush Valve
Dimensions
Inlet Size | 3/4 in IPS |
Details
Fixture Connection | Top Spud |
Brand and Series | Sloan Royal(R) |
Flush Mode | Single Flush |
Gallons per Flush | 1 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Item | Manual Flush Valve |
Pressure Range | 15 to 80 psi |
Standards | ADA, ANSI/ASME 112.19.2, ASSE 1037, BAA, cUPC |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Heater Platform, Wall Mount, 50 Gal (50-SWHP-W)
- ZSI CushionedClampStrutMounted, TubeSz6 1/8In (098N106)
- CENTRAL BRASS Slow-Close Straight Stop, NPT, Polished Chrome, Connection Size: 3/8" (0336-N2-3/8)
- DEARBORN BRASS Faceplate Trip Lever, Standard3in, Chrome (4503-1)
- SLOAN 1.28 gpf gpf, Automatic Flush Valve, Rough Brass, 1 in IPS, 1 1/2 in Spud Coupling (3451670)
- SLOAN 1 gpf gpf, Manual Flush Valve, Polished Chrome, 3/4 in IPS, 3/4 in Spud Coupling (3782624)
- SLOAN 1.5 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186 DFB SMO)
- SLOAN 1.6 gpf, Automatic Flush Valve, 1 in IPS, 1 1/2 in Spud Coupling (3771108)
- SLOAN Sloan EBV500A Toilet Urinal Retrofit Sensor Single Flush Valve, 5 GPF (3325500)
- SLOAN 1.0 gpf, Urinal Automatic Flush Valve, Chrome, 3/4 in IPS (Sloan 186-1 DFB SMO)
- AMERICAN STANDARD 1.6 gpf, Toilet Automatic Flush Valve, Polished chrome, 1 in IPS (6066161.002)
- Sloan Automatic Flush Valve